Specification Grade Switch, Single Pole, 20A, Ivory

Item #: 0224929

Cat #: CS120I

UPC: 783585901152

Company wide:
0 in stock
Documents & Guides
Specification Grade Switch, Single Pole, 20A, 120/277V AC, Side Wired Only, Toggle, Ivory

Overview

Specification Grade Switch, Single Pole, 20A, 120/277V AC, Side Wired Only, Toggle, Ivory

Hubbell Kellems® HUBCS120I toggle switch features a thread cleaning captive mounting screw, abuse resistant nylon toggle and steel, zinc plated bridge that is corrosion reistant.

Also known as: 783585901152, CS120I, KELCS120I

Features & Benefits

  • Thread cleaning captive mounting screw
  • Abuse resistant nylon toggle
  • Steel, zinc plated bridge is corrosion resistant

Specifications

Type: Single Pole, Switch, Toggle
Volts AC: 120, 277
Amps: 20
Poles: 1
Material: Thermoplastic
Color: Ivory
Type: Single Pole, Switch, Toggle
Amps: 20
Material: Thermoplastic
Volts AC: 120, 277
Poles: 1
Color: Ivory