B&d Dw1622 5/8in Reduced Shank Blac

Item #: 0224916

Cat #: DW1622

UPC: 028874116221

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 5/8in, Shank Size: 3/8in, Flute Length: 3in, Finish: Black Oxide, Design: Parabolic Flute

Overview

Diameter: 5/8in, Shank Size: 3/8in, Flute Length: 3in, Finish: Black Oxide, Design: Parabolic Flute

These DeWALT® metal drill bits feature a black and gold coating to prevent rust. The tapered web design provides extreme durability to resist breakage. The bits feature a 3-flats shank to reduce spin-out in the chuck. The drill bits are made of heavy-duty, high speed steel for drilling into a variety of materials. Each bit features a 135 deg split point tip.

Also known as: 028874116221, DW1622, DEWDW1622

Specifications

No Specifications Available