Duplex Receptacle, 15A, Isolated Ground, Orange

Item #: 0224893

Cat #: CR5252IG

UPC: 783585387352

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Heavy Duty, 2-Pole 3-Wire Grounding, 15A, 125V, Finder Groove Face, Isolated Ground Indicator, Orange

Overview

Duplex Receptacle, Heavy Duty, 2-Pole 3-Wire Grounding, 15A, 125V, Finder Groove Face, Isolated Ground Indicator, Orange
Also known as: 783585387352, CR5252IG, KELCR5252IG

Features & Benefits

  • Triangle marking on face indicates isolated ground
  • Slender/compact design
  • Finder Groove Face

Specifications

Type: Isolated Ground
Color: Orange
Amps: 15
Gangs: 1
Volts AC: 125
NEMA Configuration: 5-15R
Material: PBT Plastic
Type: Isolated Ground
Amps: 15
Volts AC: 125
Material: PBT Plastic
Color: Orange
Gangs: 1
NEMA Configuration: 5-15R