Corner Amgle Bracket

Item #: 0224891

Cat #: B104HDG

UPC: 781011500450

$ 38.37 EA
Company wide:
112 in stock
Documents & Guides
Corner Angle Fitting, 90°, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Hot-Dipped Galvanized.

Overview

Corner Angle Fitting, 90°, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Hot-Dipped Galvanized.
Also known as: 781011500450, B104HDG, BLIB104HDG

Specifications

Material: Steel
Mounting: 4-Hole
Material: Steel
Mounting: 4-Hole