Panel For Concept Enclosure, 24" x 24", Steel/Galvanized

Item #: 0224881

Cat #: CP2424

UPC: 783510785802

$ 166.64 EA
Company wide:
59 in stock
Panel, 22.20x22.20, Size/Dims: fits 24.00x24.00, Material/Finish: Steel/White.

Overview

Panel, 22.20x22.20, Size/Dims: fits 24.00x24.00, Material/Finish: Steel/White.

nVent HOFFMAN HOFCP2424 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510785802, CP2424, HOFCP2424, back plane

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Width: 24 in
Height: 24 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
Width: 24 in
Color: White
Special Program: Hoffman On Demand
Height: 24 in
Material: Steel