Panel For Concept Enclosure, 30" x 24", Steel

Item #: 0224878

Cat #: CP3024

UPC: 783510786106

$ 207.69 EA
Company wide:
53 in stock
Panel, 28.20x22.20, Size/Dims: fits 30.00x24.00, Material/Finish: Steel/White.

Overview

Panel, 28.20x22.20, Size/Dims: fits 30.00x24.00, Material/Finish: Steel/White.

nVent HOFFMAN HOFCP3024 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510786106, CP3024, HOFCP3024, Back board, back panel

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Width: 24 in
Height: 30 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
Width: 24 in
Color: White
Special Program: Hoffman On Demand
Height: 30 in
Material: Steel