Panel For Concept Enclosure, 36" x 30", Steel
Item #: 0224876
Cat #: CP3630
UPC: 783510786601
$ 316.37 EA
Company wide:
9
in stock
Documents & Guides
Panel, 34.20x28.20, Size/Dims: fits 36.00x30.00, Material/Finish: Steel/White.
Overview
Panel, 34.20x28.20, Size/Dims: fits 36.00x30.00, Material/Finish: Steel/White.
nVent HOFFMAN HOFCP3630 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510786601, CP3630, HOFCP3630
Features & Benefits
- Painted white or conductive finish
- Include a formed flange along any side that is longer than 22.20 in (564 mm)
- Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet
Specifications
| Width: | 30 in |
| Color: | White |
| Material: | Steel |
| Height: | 36 in |
| Special Program: | Hoffman On Demand |
| Width: | 30 in |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Color: | White |
| Height: | 36 in |