2 AWG Press-On Lug

Item #: 0224872

Cat #: CCT22

UPC: 785037266000

$ 7.35 EA
Company wide:
31 in stock
Documents & Guides
Press-On Lug, Copper, Type CCT, Run Conductor Diameter Range: .258 - .292", Run Conductor Range: 2 Solid - 2 Stranded, Tap Conductor Range: 2 Solid - 2 Stranded. Tap Conductor Diameter Range: 0.258 - 0.292"

Overview

Press-On Lug, Copper, Type CCT, Run Conductor Diameter Range: .258 - .292", Run Conductor Range: 2 Solid - 2 Stranded, Tap Conductor Range: 2 Solid - 2 Stranded. Tap Conductor Diameter Range: 0.258 - 0.292"

Made from high conductivity copper alloy. Used for making tap or parallel copper connections. Provides consistent reliability with heavy wall construction that prevents relaxation of the joint after installation. Installation time is reduced because of its "C" shape.

Also known as: 785037266000, CCT22, PENCCT22, C tap, C crimp

Specifications

Material: Copper
Allowable Gauge Range: 2
Material: Copper
Allowable Gauge Range: 2