20A Commercial Grade Duplex Receptacle, 5-20R, Red

Item #: 0224871

Cat #: CR20R

UPC: 783585197555

Company wide:
0 in stock
Documents & Guides
20A Commercial Grade Duplex Receptacle, 5-20R, Red

Overview

20A Commercial Grade Duplex Receptacle, 5-20R, Red
Also known as: 783585197555, CR20R, KELCR20R

Features & Benefits

  • Easy access split circuit tab
  • Fork terminal capable
  • Smooth face
  • Triple wipe contacts

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Color: Red
NEMA Configuration: 5-20R
Amps: 20