Cold Shrink Quick Insulators QI Series, 350-500 kcmil

Item #: 0224851

Cat #: WF103

UPC: 051128595466

$ 93.97 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink Connector Insulator, WF103, 350-500 kcmil, 0.880-1.63 Inch, Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts

Overview

Cold Shrink Connector Insulator, WF103, 350-500 kcmil, 0.880-1.63 Inch, Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts

3M™ Cold Shrink Quick Insulator QI Series are open-ended tubular rubber sleeves with sealing mastic on each end that are factory expanded and assembled onto a removable core. The core is removed by pulling from one end after the QI insulator has been positioned over an inline connector, allowing the ends of the tube to shrink and form a water-resistant seal. Sizing of the core and tube, along with the sealing mastic on each end, provides a broader application range without degrading the seal and insulating characteristics of the EPDM rubber tube. Five diameter sizes will cover a range of 1 kV or less cable from 8 AWG–3000 kcmil, copper and aluminum conductors with crimped connectors.

Also known as: 051128595466, WF103, MMMWF103

Specifications

Color: Black
Allowable Gauge Range: 350 - 500
Color: Black
Allowable Gauge Range: 350 - 500