20A Commercial Grade Duplex Receptacle, 5-20R, Light Almond

Item #: 0224846

Cat #: CR20LA

UPC: 783585127613

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Side Wired, Steel Strap - Light Almond

Overview

Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Side Wired, Steel Strap - Light Almond
Also known as: 783585127613, CR20LA, KELCR20LA

Features & Benefits

  • Easy access split circuit tab
  • Fork terminal capable
  • Smooth face
  • Triple wipe contacts

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Color: Light Almond
NEMA Configuration: 5-20R
Amps: 20