340-4002 ULTRAFIT CORDED W/CASE 200/CASE

Item #: 0224836

Cat #: 340-4002

UPC: 080529400017

$ 689.92 EA
Company wide:
0 in stock
The 3MÖ E-A-RÖ UltraFitÖ corded earplugs features a proprietary, premolded, triple-flange design that fits comfortably in most earcanals.

Overview

The 3MÖ E-A-RÖ UltraFitÖ corded earplugs features a proprietary, premolded, triple-flange design that fits comfortably in most earcanals.

The 3MÖ E-A-RÖ UltraFitÖ Corded Earplugs feature a no-roll, triple-flange design that provides quick, clean, and comfortable hearing protection. Simply hold the stem and push the earplug into the ear. The tip stays clean even if hands are dirty or gloves are worn. The soft polymer earplugs are washable and reusable so they donÆt need to be replaced as often, reducing waste and lowering costs. Recommended applications include assembly and mechanical, chipping, chiseling, cleaning, drilling, furnace operations, grinding, heavy equipment operations, machining, metal repair, painting, pouring/casting, power fastening, riveting, sanding, sawing and welding. These earplugs are commonly used in the following industries: construction, general manufacturing, mining, oil and gas, and transportation.

These soft polymer earplugs have a Noise Reduction Rating (NRR) of 25 dB and are test compatible with the 3MÖ E-A-RfitÖ Validation System.

Not only is noise present in our daily routines and recreational activities, but millions of Americans work in hazardous noise on a daily basis. Estimates from the National Institutes of Health suggest that hearing loss afflicts 28 million Americans. About one third of those cases are at least partially attributable to noise. Hearing loss due to noise is almost entirely preventable by judicious use of hearing protection.

Also known as: 080529400017, 340-4002, MMM3404002

Specifications

Material: Iron
Gangs: 1
Material: Iron
Gangs: 1