Heat Shrink, 1/4"

Item #: 0224834

Cat #: EPS300-1/4-6"-Blac

UPC: 051128600641

$ 39.38 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.080", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.080", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051128600641, EPS300-1/4-6"-Blac, MMMEPS300146BLK101

Specifications

Material: Polyolefin
Length: 6 in
Color: Black
Diameter: 1/4 in
Volts AC: 600
Material: Polyolefin
Color: Black
Volts AC: 600
Length: 6 in
Diameter: 1/4 in