
$ 476.37 EA
Company wide:
1
in stock
Documents & Guides
300 Amp, 600V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse
Overview
300 Amp, 600V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse
Space-saving Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection. For motor and general purpose circuits where space is not critical, we recommend POWR-PRO™ JTD_ID Indicator series, LLNRK/LLSRK series, or FLSR_ID Indicator series.
Also known as: 079458190915, JLLS300, LFUJLLS300
Specifications
| Speed: | Fast Acting |
| Class: | T |
| Mounting: | Bolt |
| Diameter: | 1 1/16 in |
| Length: | 3 1/4 in |
| Amps: | 300 |
| Type: | Class T, Power Fuse |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Speed: | Fast Acting |
| Mounting: | Bolt |
| Length: | 3 1/4 in |
| Type: | Class T, Power Fuse |
| Volts DC: | 300 |
| Interrupt Rating DC: | 20 kA |
| Class: | T |
| Diameter: | 1 1/16 in |
| Amps: | 300 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |