Vinyl Electrical Tape, 1/2" X 36 Yards

Item #: 0224826

Cat #: 22-1/2x36YD

UPC: 054007100263

$ 15.00 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
Heavy Duty Vinyl Electric Tape, Scotch 22, Size: 1/2" Width, 36 yds Length. Thickness: 10 mils. Temperature Rating: 15 to 176°F. Color: Black. **** This item has been discontinued by 3M****

Overview

Heavy Duty Vinyl Electric Tape, Scotch 22, Size: 1/2" Width, 36 yds Length. Thickness: 10 mils. Temperature Rating: 15 to 176°F. Color: Black. **** This item has been discontinued by 3M****

Scotch® Vinyl Insulation Tape 22 is a premium-grade, heavy-duty, 10-mil vinyl electrical tape. Designed for insulation applications that require greater mechanical strength and abrasion resistance. Provides moisture-resistant electrical and mechanical protection.

Also known as: 054007100263, 22-1/2x36YD, MMM2212X36YD

Specifications

Width: 1/2 in
Material: Vinyl
Length: 108 ft
Color: Black
Width: 1/2 in
Length: 108 ft
Material: Vinyl
Color: Black