Red Duct Tape, 48mm x 54.8m Long

Item #: 0224822

Cat #: 3900-Red

UPC: 021200498305

$ 29.35 EA
Company wide:
0 in stock
Red Duct Tape, 48 Millimeters x 54.8 Meters Long

Overview

Red Duct Tape, 48 Millimeters x 54.8 Meters Long

Constructed of polyethylene film laminated to cloth with a rubber adhesive, this durable tape resists curling and tears off the roll cleanly for easy application in MRO/construction. Our Multi-Purpose Duct Tape 3900 has a unique construction that allows for permanent and temporary applications. It is removable with little or no adhesive residue up to three months after application.

Also known as: 021200498305, 3900-Red, MMM3900RED

Specifications

Color: Red
Material: Polyethylene
Length: 180 ft
Width: 1.880 in
Family / Style: 3900 Series
Color: Red
Length: 180 ft
Family / Style: 3900 Series
Material: Polyethylene
Width: 1.880 in