Harness, Universal Size, Back/Waist D-Rings, Wt. Cap: 310lbs Max *** Discontinued ***

Item #: 0224819
Cat #: 1450
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Harness, Ameba, Features: Pass Thru Chest, Grommet Leg, Back/Waist D-Rings, Weight Capacity: 310 Lbs, Size: Universal. *** Discontinued ***

Overview

Harness, Ameba, Features: Pass Thru Chest, Grommet Leg, Back/Waist D-Rings, Weight Capacity: 310 Lbs, Size: Universal. *** Discontinued ***
3M Fall Protection equipment has earned the confidence of companies and workers across the country by offering a broad line of fall protection products and systems. With products designed to meet fall protection standards, we're committed to meeting your unique fall protection needs with our focus on custom solutions for your job site. 
Also known as: 1450, MMM1450

Specifications

Size: Universal
Type: Harness
Weight Capacity: 310 lbs
Size: Universal
Weight Capacity: 310 lbs
Type: Harness

Customer Reviews

No reviews for this product
(0)