Transformer, Dry Type, Distribution, 2KVA, Multi Volt, 1PH, NEMA 3R

Item #: 0224818

Cat #: TF279301S

UPC: 047503841761

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Distribution, 2 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 110/220 Volt Secondary, 1-Phase, NEMA 3R

Overview

Transformer, Dry Type, Distribution, 2 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 110/220 Volt Secondary, 1-Phase, NEMA 3R
Also known as: 047503841761, TF279301S, ACMTF279301S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Volt Amps: 2kVA
Phase: 1
Secondary Voltage: 110/220
Primary Voltage: 190/200/208/220, 380/400/416/440
Volt Amps: 2kVA
Secondary Voltage: 110/220
Phase: 1
Primary Voltage: 190/200/208/220, 380/400/416/440