Reducing Bushing, 2" to 1-1/4", Threaded, Aluminum

Item #: 0224812

Cat #: RB200125A

UPC: 781381322133

$ 28.33 EA
Company wide:
5 in stock
Documents & Guides
Reducing Bushing, 2 Inch to 1-1/4 Inch, Threaded, Bushing Material: Aluminum.

Overview

Reducing Bushing, 2 Inch to 1-1/4 Inch, Threaded, Bushing Material: Aluminum.

ppleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381322133, RB200125A, APPRB200125A

Specifications

Diameter: 1 1/4 in, 2 in
Material: Aluminum
Diameter: 1 1/4 in, 2 in
Material: Aluminum