Ring Tongue, Nylon-Insulated, 8 AWG

Item #: 0224806

Cat #: MN8-14R/SK

UPC: 054007082682

$ 0.77 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongue, Nylon-Insulated, 8 AWG, Stud Size: 1/4, Color: Red, 200/PK

Overview

Ring Tongue, Nylon-Insulated, 8 AWG, Stud Size: 1/4, Color: Red, 200/PK

A ring is the standard style of tongue. The safest and most reliable; it cannot be removed unless mounting screw is removed.

Also known as: 054007082682, MN8-14R/SK, MMMMN814RSK

Specifications

Color: Red
Material: Nylon
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Allowable Gauge Range: 8
Material: Nylon
Stud Size: 1/4 in