8428-12P COLD SHRINK TUBE

Item #: 0224802

Cat #: 8428-12P

UPC: 054007428695

$ 111.26 EA
Company wide:
0 in stock
Documents & Guides
8428-12P COLD SHRINK TUBE

Overview

8428-12P COLD SHRINK TUBE

You can rely on our 3MÖ 8420 Cold Shrink Connector Insulator when working with projects involving cable splices or solid dielectric insulated wires. It's also a great choice when you need to insulate secondary splices, direct buried or submersible, and dig-in repairs. The insulator provides physical protection for high-voltage, air-insulated connectors and lugs, and it seals out moisture without losing pressure. ANSI Certified and RoHS 2011/65/EU Compliant, this product is both flexible and durable.

Also known as: 054007428695, 8428-12P, MMM842812P

Specifications

Volts AC: 1kV
Length: 12 in
Color: Black
Material: Rubber
Allowable Gauge Range: 600 - 700
Volts AC: 1kV
Color: Black
Allowable Gauge Range: 600 - 700
Length: 12 in
Material: Rubber