4 AWG Copper Compression Lug

Item #: 0224801

Cat #: 30018

UPC: 054007124443

$ 7.39 EA
Company wide:
0 in stock
Copper Compression Lug, 1-Hole Stud, 4 AWG, Stud Diameter: #10, Color Coded: Gray

Overview

Copper Compression Lug, 1-Hole Stud, 4 AWG, Stud Diameter: #10, Color Coded: Gray

3M™ Scotchlok™ 30000 1-Hole Compression Lug is suitable for use with copper conductors only. The lug has a standard barrel that ensures a secure fit. Seamless copper construction offers high conductivity and an electro tin-plated finish resists corrosion. It is rated for 35 kV voltage applications.

Also known as: 054007124443, 30018, MMM30018

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 4
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4
Color: Gray
Stud Size: #10