Corrosion Protection Tape, 20 mil, Unprinted, 6" x 100'

Item #: 0224791

Cat #: 51-UNPRINTED-6x100

UPC: 054007428091

$ 183.83 EA
Company wide:
0 in stock
Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 6" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.

Overview

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 6" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.

3M™ Temflex™ Tape 1700 is an abrasion-resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and an elastic PVC backing. Ideal for indoor and outdoor applications, this tape is also flame-retardant and highly resistant to UV rays, moisture, alkalis, acids, copper corrosion and varying weather conditions. It provides a protective jacket for high-voltage cable splices and repairs. UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007428091, 51-UNPRINTED-6x100, MMM51UNPRINTED6X10

Specifications

Length: 100 ft
Color: Black
Material: PVC
Width: 6 in
Family / Style: Scotchrap™ - 51
Length: 100 ft
Material: PVC
Family / Style: Scotchrap™ - 51
Color: Black
Width: 6 in