1 MOGUL UNILET TYPE LB

Item #: 0224789

Cat #: BLB100A

UPC: 781381743563

$ 329.36 EA
Company wide:
0 in stock
Documents & Guides
Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1 IN, Length: 8.94 IN, Width: 2.38 IN, Height: 3.63 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Stand

Overview

Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1 IN, Length: 8.94 IN, Width: 2.38 IN, Height: 3.63 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Stand

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381743563, BLB100A, APPBLB100A

Specifications

Material: Aluminum
Hub Diameter: 1 in
Material: Aluminum
Hub Diameter: 1 in