Set Screw Connector, 1" Steel

Item #: 0224788

Cat #: 4100S

UPC: 687855846115

Company wide:
0 in stock
Documents & Guides
EMT Connector, Set Screw, 1 Inch, Steel, For Use with EMT Conduit, UL 514 B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF 408E, NEMA

Overview

EMT Connector, Set Screw, 1 Inch, Steel, For Use with EMT Conduit, UL 514 B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF 408E, NEMA

4000S Series Connectors are used to ground and secure EMT raceways to boxes and enclosures

Also known as: 687855846115, 4100S, APP4100S

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel