PLATT logo

Rubber Splicing Tape, 1-1/2" x 22'

Item #: 0224786
Cat #: 2155-1-1/2x22FT
UPC: 054007503491
$ 20.73 EA
Company wide:
0 in stock
Documents & Guides
Low Voltage Rubber Splicing Tape with Liner, Temflex, Unprinted. Size: 1-1/2" Width, 22' Length. Thickness: 30 mils. Temperature Rating: 176°F. Color: Black.

Overview

Low Voltage Rubber Splicing Tape with Liner, Temflex, Unprinted. Size: 1-1/2" Width, 22' Length. Thickness: 30 mils. Temperature Rating: 176°F. Color: Black.
3M™ Temflex™ Splicing Tape 2155 with self-fusing rubber backing, has rubber-resin adhesive that offers optimized adherence. This tape is designed for low-voltage electrical insulating and moisture-sealing applications. It maintains the flexibility over a wide range of temperatures. Electrical insulating tape finds application in bolted connections, service drops, lightning connections, ground rod connections and motor leads. UL Listed and RoHS 2011/65/EU Compliant.
Also known as: 054007503491, 2155-1-1/2x22FT, MMM2155112X22FT

Specifications

Length: 22 ft
Product Width: 1 1/2 in
Color: Black
Material: Rubber
Length: 22 ft
Color: Black
Product Width: 1 1/2 in
Material: Rubber

Customer Reviews

No reviews for this product
(0)