Fiber Tube Transport Tubing, 1 ft

Item #: 0224783

Cat #: 2520

UPC: 051138364144

Company wide:
0 in stock
Documents & Guides
Fiber Tube Transport Tubing, 1 Foot, Compatible with 3M Fiber Optic Splice Closures 2178, Safeguards 12 Single 250 µm Fibers, 6 Single 900 µm Fibers or Four 12-Fiber Ribbons, 50 per Package

Overview

Fiber Tube Transport Tubing, 1 Foot, Compatible with 3M Fiber Optic Splice Closures 2178, Safeguards 12 Single 250 µm Fibers, 6 Single 900 µm Fibers or Four 12-Fiber Ribbons, 50 per Package

Scotch® Tape 2520 is an abrasion-resistant tape that features excellent dielectric strength and is used in areas where mechanical protection and puncture resistance is critical. The pressure-sensitive, rubber-resin adhesive holds the tape in place even after application. It has woven cotton, cambric fabric backing. This fabric is coated and oil-primed with electrical insulating varnish. RoHS 2011/65/EU Compliant.

Also known as: 051138364144, 2520, MMM2520

Specifications

Length: 1 ft
Type: Splice
Color: Black
Length: 1 ft
Color: Black
Type: Splice