Moldable Putty Pad, 11 Inch x 1.4 Inch

Item #: 0224782

Cat #: MP+1.4X11

UPC: 051115165269

$ 34.35 EA
Company wide:
0 in stock
Documents & Guides
3M Moldable Putty Pad, 11 Inch x 1.4 Inch

Overview

3M Moldable Putty Pad, 11 Inch x 1.4 Inch

3M™ Fire Barrier Moldable Putty Stix MP+ is a one-part, re-enterable, intumescent putty that can be easily formed to firestop through penetrations and blank openings in fire-rated assemblies. We formulated this dark red, easily moldable putty stick to provide up to 4 hours of fire protection. These putty stix also produce a draft and cold smoke seal and help reduce noise transfer.

Also known as: 051115165269, MP+1.4X11, MMMMP+1.4X11

Specifications

Type: Fire Stop, Putty
Color: Red
Width: 4 in
Length: 11 in
Type: Fire Stop, Putty
Width: 4 in
Color: Red
Length: 11 in