$ 15.97 EA
Company wide:
3
in stock
Documents & Guides
Drill Bit, Black Oxide, Aircraft Length, Size: 3/16", Length: 12", Flute Length: 2-5/16", Shank: 3 -Flat, 135° Split Point Tip, Application: Metal/Wood/Plastic
Overview
Drill Bit, Black Oxide, Aircraft Length, Size: 3/16", Length: 12", Flute Length: 2-5/16", Shank: 3 -Flat, 135° Split Point Tip, Application: Metal/Wood/Plastic
Milwaukee aircraft length black oxide drill bits are ideal for extra reach and deep drilling applications in metal, wood and PVC. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck to prevent slipping.
Also known as: 045242167531, 48-89-2771, MIL48892771
Features & Benefits
- Thunderbolt® web provides longer life and faster driller times
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: extended length for hard to reach areas, with reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
Specifications
| Type: | Drill Bit, Split Point |
| Diameter: | 3/16 in |
| Length: | 12 in |
| Material: | Steel |
| Type: | Drill Bit, Split Point |
| Length: | 12 in |
| Diameter: | 3/16 in |
| Material: | Steel |