
Impact ECX Anti-Strip Power Bits, 2 Pieces
Item #: 0224775
Cat #: 48-32-4443
UPC: 045242293322
$ 5.97 EA
Company wide:
42
in stock
Documents & Guides
Impact ECX Anti-Strip Power Bits #1 & #2 Combo Pack, 2 Pieces
Overview
Impact ECX Anti-Strip Power Bits #1 & #2 Combo Pack, 2 Pieces
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
Also known as: 045242293322, 48-32-4443, MIL48324443
Features & Benefits
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
Specifications
| Type: | Impact Rated, Power Bit |
| Material: | Steel |
| Type: | Impact Rated, Power Bit |
| Material: | Steel |