Straight Cutting Offset Snips, 10"

Item #: 0224755

Cat #: 48-22-4032

UPC: 045242288144

Company wide:
0 in stock
Documents & Guides
Straight Cutting Offset Snips, Length: 10 inch, Cutter Head: Forged, Thumb Lock: Yes, Cold Rolled Steel: 18ga, Stainless Steel: 22ga

Overview

Straight Cutting Offset Snips, Length: 10 inch, Cutter Head: Forged, Thumb Lock: Yes, Cold Rolled Steel: 18ga, Stainless Steel: 22ga

Milwaukee® Snips feature forged cutting heads for maximum durability and machined steel blades for precision cuts. The 45 degree offset head keeps the users hand away from the cutting material. Milwaukee® snips are designed with a one handed locking mechanism for ease of use. They are designed for use beyond the jobsite and are great for cutting aluminum, vinyl siding, screening, cardboard, leather and copper.

Also known as: 045242288144, 48-22-4032, MIL48224032

Specifications

Type: Snips, Aviation Snips
Gauge: 22 AWG
Type: Snips, Aviation Snips
Gauge: 22 AWG