Power Bit - #2 Phillips, 15-Pack

Item #: 0224734

Cat #: 48-32-5004

UPC: 045242249336

$ 16.97 EA
Company wide:
3 in stock
Documents & Guides
Power Bit, #2 Impact Phillips, Shockwave™, Length: 2", 15-Pack

Overview

Power Bit, #2 Impact Phillips, Shockwave™, Length: 2", 15-Pack

Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.

Also known as: 045242249336, 48-32-5004, MIL48325004

Features & Benefits

  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • CUSTOM ALLOY76™ steel maximizes resistance to wear and shock
  • Shockwave impact duty accessories

Specifications

Type: Phillips, Impact Rated, Power Bit
Length: 2 in
Size: # 2
Type: Phillips, Impact Rated, Power Bit
Size: # 2
Length: 2 in