
$ 9.97 EA
Company wide:
5
in stock
Documents & Guides
No Documents Available
Impact Duty Driver Bits Are Engineered To Be The Most Durable, Best Fitting Driver Bits On The Market. The Optimized Shockzone Geometry is Unique For Each Tip Type To Provide Up To 30x Longer Life And Absorbs 3x More Torque Vs. Other Impact Bits. The Precise Fit Custom Machined Tip Prevents Stripping And Reduces Wobble While The Custom Alloy76 Steel And Proprietary Heat Treat Process Maximizes Resistance To Wear And Shock. Shockwave Driver Bits Are Built To Deliver Extreme Durability For The Most Demanding Applications. Bullets:designed For Use With Milwaukee Shockwave Magnetic Bit Tip Holders; Precise Fit Custom Machined Tip Prevents Stripping And Reduces Wobble; Custom Alloy76 Steel Maximizes Resistance to Wear and Shock
Overview
Impact Duty Driver Bits Are Engineered To Be The Most Durable, Best Fitting Driver Bits On The Market. The Optimized Shockzone Geometry is Unique For Each Tip Type To Provide Up To 30x Longer Life And Absorbs 3x More Torque Vs. Other Impact Bits. The Precise Fit Custom Machined Tip Prevents Stripping And Reduces Wobble While The Custom Alloy76 Steel And Proprietary Heat Treat Process Maximizes Resistance To Wear And Shock. Shockwave Driver Bits Are Built To Deliver Extreme Durability For The Most Demanding Applications. Bullets:designed For Use With Milwaukee Shockwave Magnetic Bit Tip Holders; Precise Fit Custom Machined Tip Prevents Stripping And Reduces Wobble; Custom Alloy76 Steel Maximizes Resistance to Wear and Shock
Milwaukee® Shockwave impact duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized shock zone geometry is unique for each tip type to provide up to 30X longer life and absorbs 3X more torque versus other impact bits. The precise fit custom machined tip prevents stripping and reduces wobble while the custom alloy 76 steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave driver bits are built to deliver extreme durability for the most demanding applications.
Also known as: 045242249312, 48-32-5008, MIL48325008
Features & Benefits
- Optimized shock zone geometry absorbs peak torque and prevents breaking
- Custom machined tip prevents stripping and reduces wobble
- Custom alloy 76 steel maximizes resistance to wear and shock
- Limited Lifetime Warranty
Specifications
No Specifications Available