Compression Lug, 1-Hole, Long Barrel, Copper, 8 AWG, 1/4" Stud, Red

Item #: 0224707

Cat #: 54930BE

UPC: 786210898254

$ 8.08 EA
Company wide:
66 in stock
Copper Compression Lug, Conductor Size: 8 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". Color-Keyed: Red, Die Code: 21

Overview

Copper Compression Lug, Conductor Size: 8 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". Color-Keyed: Red, Die Code: 21

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210898254, 54930BE, THB54930BE

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 8
Material: Copper
Volts AC: 600
Stud Size: 1/4 in