Heater Interior, Dual Wattage 240V, w/Grill, White

Item #: 0224694

Cat #: WHF2415I-W

UPC: 093319125021

$ 270.49 EA
Company wide:
5 in stock
Documents & Guides
WHF Series Wall Heater, 240V, 750/1500 Watts, 3.1 - 6.2 Amps, Color: White, ***Heatbox Interior and Grill Only (No Wall Can)***

Overview

WHF Series Wall Heater, 240V, 750/1500 Watts, 3.1 - 6.2 Amps, Color: White, ***Heatbox Interior and Grill Only (No Wall Can)***

The WHF heater offers extreme value by combining the rapid heat transfer of a NiChrome element with the performance of a squirrel cage blower. This makes for a relatively quiet heater without the added cost of a high mass element like the Pic-A-Watt®. It is commonly used as the first upgrade in apartment construction and is an excellent choice for bathrooms because of the instant heat from the wire element. Interior & grill only, wall can sold separately. NiChrome Open Coil Element For Quick Heat Transfer. Whisper Quiet Squirrel Cage Blower. Dual Wattage Design. Patented Smart Limit Protection®. Proudly made in the USA. 3-year warranty.

Also known as: 093319125021, WHF2415I-W, KNGWHF2415IW

Specifications

Wattage: 750, 1500
Color: White
Volts AC: 240
Mounting: Wall
Wattage: 750, 1500
Volts AC: 240
Color: White
Mounting: Wall