22.5 mm Compact Pushbutton Indicating Light

Item #: 0224690

Cat #: C22-L-Y-230

UPC: 015081194616

$ 47.95 EA
Company wide:
0 in stock
Documents & Guides
INDICATOR 230V YELLOW

Overview

INDICATOR 230V YELLOW
Also known as: 015081194616, C22-L-Y-230, CUTC22LY230

Specifications

Type: Indicating Light
Size: 22.5 mm
Type: Indicating Light
Size: 22.5 mm