Skylark Preset Slide Dimmer, Gray

Item #: 0224687

Cat #: SF-12P-277-3-GR

UPC: 027557680868

$ 222.75 EA
Company wide:
0 in stock
Documents & Guides
Skylark Preset Slide Dimmer, 277V, 6A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Gray

Overview

Skylark Preset Slide Dimmer, 277V, 6A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Gray

Skylark Dimmer with On/Off Switch, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way, 277V/6A in gray

Also known as: 027557680868, SF-12P-277-3-GR, LUTSF12P2773GR

Specifications

Amps: 6
Type: Slide, Preset, Single-Pole
Volts AC: 277
Mounting: Surface
Color: Gray
Amps: 6
Volts AC: 277
Color: Gray
Type: Slide, Preset, Single-Pole
Mounting: Surface