20A TR Industrial Grade Duplex Receptacle, 5-20R, White

Item #: 0224651

Cat #: MT563-IGW

UPC: 078477501627

$ 30.66 EA
Company wide:
0 in stock
Documents & Guides
Lev-Lok Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477501627, MT563-IGW, LEVMT563IGW

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Duplex
Family / Style: Lev-Lok
Amps: 20
NEMA Configuration: 5-20R
Family / Style: Lev-Lok
Color: White
Type: Duplex