1" Blue ENT, 750' Reel

Item #: 0224649

Cat #: 12008-750

UPC: 034481232018

$ 2.58 FT
Company wide:
630 in stock
Documents & Guides
1 Inch Blue Electrical Non-Metallic Tubing (ENT), Sold By 1 Foot, 750 Foot Reel

Overview

1 Inch Blue Electrical Non-Metallic Tubing (ENT), Sold By 1 Foot, 750 Foot Reel

Flex-Plus® Blue™ ENT is a nonmetallic flexible raceway for use in walls, floors, and non-plenum ceilings. It’s lightweight, hand bendable, and free from sharp edges, which reduces installation time and saves money.

Also known as: 034481232018, 12008-750, CAR12008750, smurf tube

Specifications

Diameter: 1 in
Color: Blue
Length: 750 ft
Diameter: 1 in
Length: 750 ft
Color: Blue