7" x 7" x 1/8" Dark Red Moldable Fire Barrier Putty Pad

Item #: 0224639

Cat #: MPP+7"x7"

UPC: 051115165092

$ 6.82 EA
Company wide:
993 in stock
Documents & Guides
Fire Barrier Putty Pad, Intumescent, Dimensions: 7" x 7" x 1/8", Protection: Up to 4 Hours, Color: Dark Red.

Overview

Fire Barrier Putty Pad, Intumescent, Dimensions: 7" x 7" x 1/8", Protection: Up to 4 Hours, Color: Dark Red.

Our 3M™ Fire Barrier Moldable Putty Pads MPP+ are a one-part firestop material used in various fire-rated assemblies, such as electrical box protection. Designed to prevent the spread of fire, smoke and noxious gasses, this intumescent material comes ready to use in convenient 1/10” (2.54 mm) thick pads that are conformable by hand with no mixing or tools. Pads are firestop tested up to 4 hours.

Also known as: 051115165092, MPP+7"x7", MMMMPP+7X7

Specifications

Type: Fire Stop, Putty
Color: Red
Length: 7 in
Width: 7 in
Height: 1/8 in
Type: Fire Stop, Putty
Length: 7 in
Height: 1/8 in
Color: Red
Width: 7 in