15A TR Residential Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0224637

Cat #: T5320-SI

UPC: 078477429341

$ 2.36 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Duplex Receptacle, Straight Blade, Self-Grounding, Quickwire Push-In & Side, UL/CSA, Warranty: 2 Year Limited, Ivory, 2008 NEC compliant

Overview

15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Duplex Receptacle, Straight Blade, Self-Grounding, Quickwire Push-In & Side, UL/CSA, Warranty: 2 Year Limited, Ivory, 2008 NEC compliant
Also known as: 078477429341, T5320-SI, LEVT5320SI

Specifications

Volts AC: 120
Amps: 15
Color: Ivory
Material: Nylon
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon