6" Power Driver Set, PH #1, #3

Item #: 0224623

Cat #: 32235

UPC: 092644322358

Call for price
Company wide:
0 in stock
Documents & Guides
Power Driver Set, #1 and #3 Phillips, 6-Inch, Includes #1 and #3 Phillips 6-Inch (152 mm) Bits

Overview

Power Driver Set, #1 and #3 Phillips, 6-Inch, Includes #1 and #3 Phillips 6-Inch (152 mm) Bits

Klein Power Driver bits are manufactured in the USA to ensure proper fit in every application. Each driver bit is precision machined, heat treated and finished to the gold standards Klein Tools puts into every screwdriver blade. Tight fitting tips reduce wear and deliver the premium performance you expect from a Klein.

Also known as: 092644322358, 32235, KLE32235

Specifications

Type: Quick Connect, Drive Bit Set
Length: 6 in
Standards: California Proposition 65
Type: Quick Connect, Drive Bit Set
Standards: California Proposition 65
Length: 6 in