Organizer Tote, Tradesman Pro, 40 Pockets

Item #: 0224602

Cat #: 5541610

UPC: 092644554162

Call for price
Company wide:
0 in stock
Documents & Guides
Organizer Tote, Tradesman Pro, 40 PocketsOrganizer Tote, Tradesman Pro, 40 Pockets (22 Exterior, 18 Interior), Dimensions: 12" x 10" x 10"

Overview

Organizer Tote, Tradesman Pro, 40 PocketsOrganizer Tote, Tradesman Pro, 40 Pockets (22 Exterior, 18 Interior), Dimensions: 12" x 10" x 10"
Also known as: 092644554162, 5541610, KLE5541610

Specifications

Height: 12 in
Type: Tote
Width: 10 in
Length: 10 in
Standards: California Proposition 65
Height: 12 in
Width: 10 in
Standards: California Proposition 65
Type: Tote
Length: 10 in