3
more

Barricade/Warning Tape, 3" x 1000', Yellow
Item #: 0224598
Cat #: 58003
UPC: 092644580031
Company wide:
0
in stock
Documents & Guides
Barricade/Warning Tape, Legend: CAUTION - BURIED ELECTRIC LINE, 3 Inch x 1000 Foot, Yellow
Overview
Barricade/Warning Tape, Legend: CAUTION - BURIED ELECTRIC LINE, 3 Inch x 1000 Foot, Yellow
Also known as: 092644580031, 58003, KLE58003
Specifications
| Type: | Tape, Caution, Underground |
| Width: | 3 in |
| Color: | Red |
| Length: | 1000 ft |
| Standards: | California Proposition 65 |
| Type: | Tape, Caution, Underground |
| Color: | Red |
| Standards: | California Proposition 65 |
| Width: | 3 in |
| Length: | 1000 ft |