Duplex Receptacle, 20A, 125V, Red, Heavy Duty

Item #: 0224590

Cat #: 5362R

UPC: 783585127774

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, 20A, 125V, Red, Heavy Duty, 2-Pole, 3-Wire, Back & Side Wired, Hubbell-Pro Series, Finder Groove Face

Overview

Duplex Receptacle, 20A, 125V, Red, Heavy Duty, 2-Pole, 3-Wire, Back & Side Wired, Hubbell-Pro Series, Finder Groove Face
Also known as: 783585127774, 5362R, KEL5362R

Features & Benefits

  • Slender/compact design
  • Finder Groove Face
  • Triple wipe contacts

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Color: Red
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon
Volts AC: 120/125
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120/125
Color: Red
Gangs: 1
Material: Nylon