Duplex Receptacle, 20A, 125V, Ivory, 5-20R

Item #: 0224589

Cat #: 5362I

UPC: 783585835006

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Heavy Duty Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Grounding, Hubbell-Pro Series, Back and Side Wired, Ivory.

Overview

Duplex Receptacle, Heavy Duty Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Grounding, Hubbell-Pro Series, Back and Side Wired, Ivory.

Hubbell Kellems® HUB5362I receptacle features a slender / compact design, finder groove face and triple wipe contacts. This receptacle is self grounding.

Also known as: 783585835006, 5362I, KEL5362I

Features & Benefits

  • Slender/compact design
  • Finder Groove Face
  • Triple wipe contacts

Specifications

Type: Grounding, Receptacle, Duplex, Hard Use Specification Grade
Amps: 20
Gangs: 1
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Type: Grounding, Receptacle, Duplex, Hard Use Specification Grade
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon
Amps: 20
Color: Ivory
Volts AC: 125