Duplex Receptacle, 20A, 125V, Gray, Heavy Duty

Item #: 0224587

Cat #: 5362G

UPC: 783585834993

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, 20A, 125V, Gray, Heavy Duty, 2-Pole, 3-Wire, Back & Side Wired, Hubbell-Pro Series, Finder Groove Face

Overview

Duplex Receptacle, 20A, 125V, Gray, Heavy Duty, 2-Pole, 3-Wire, Back & Side Wired, Hubbell-Pro Series, Finder Groove Face

Hubbell Kellems® HUB5362G receptacle features a slender / compact design, finder groove face and triple wipe contacts. This receptacle is self grounding.

Also known as: 783585834993, 5362G, KEL5362G

Features & Benefits

  • Slender/compact design
  • Finder Groove Face
  • Triple wipe contacts

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Color: Gray
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon
Volts AC: 120/125
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120/125
Color: Gray
Gangs: 1
Material: Nylon