Duplex Receptacle, 20A, 125V, 5-15R, Gray

Item #: 0224586

Cat #: 5352AG

UPC: 783585109763

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Heavy Duty Industrial, 2-Pole 3-Wire Grounding, 20A, 125V, 5-15R, Smooth Nylon Face, Gray

Overview

Duplex Receptacle, Heavy Duty Industrial, 2-Pole 3-Wire Grounding, 20A, 125V, 5-15R, Smooth Nylon Face, Gray
Also known as: 783585109763, 5352AG, KEL5352AG

Features & Benefits

  • Easy access split circuit tab
  • Smooth face
  • Triple wipe contacts
  • Wrap-around galvanized steel strap

Specifications

Type: Receptacle, Duplex
Color: Gray
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: PBT Plastic
Type: Receptacle, Duplex
Amps: 20
NEMA Configuration: 5-20R
Material: PBT Plastic
Color: Gray
Gangs: 1
Volts AC: 125