Duplex Receptacle, 15A, 125V, 2P3W, White

Item #: 0224585

Cat #: 5262W

UPC: 783585834979

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, 15A, 125V, 2P3W, White, Smooth Nylon Face, NEMA 5-15R, Grounding, Back & Side Wired

Overview

Duplex Receptacle, 15A, 125V, 2P3W, White, Smooth Nylon Face, NEMA 5-15R, Grounding, Back & Side Wired
Also known as: 783585834979, 5262W, KEL5262W

Features & Benefits

  • Slender/compact design
  • Finder Groove Face
  • Triple wipe contacts

Specifications

Type: Receptacle, Duplex
Volts AC: 120, 125
Amps: 15
Gangs: 1
Color: White
Material: Nylon
NEMA Configuration: 5-15R
Type: Receptacle, Duplex
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120, 125
Gangs: 1
Material: Nylon