Duplex Receptacle, 15A, 125V, 5-15R, Ivory

Item #: 0224570

Cat #: 5262I

UPC: 783585650043

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Heavy Duty Industrial, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Finder Groove Face, Ivory

Overview

Duplex Receptacle, Heavy Duty Industrial, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Finder Groove Face, Ivory
Also known as: 783585650043, 5262I, KEL5262I

Features & Benefits

  • Slender/compact design
  • Finder Groove Face
  • Triple wipe contacts

Specifications

Type: Receptacle, Duplex
Amps: 15
Gangs: 1
Color: Ivory
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Type: Receptacle, Duplex
Gangs: 1
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Color: Ivory
Material: Nylon